Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"

Item #: WBB1888721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.26

Save $7.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Waterhog Grand Classic Mat Half Oval 6'W X 3'4"L Charcoal

Waterhog Grand Classic Mat Half Oval 6'W X 3'4"L Charcoal

Waterhog Grand Classic Mat One Oval / One Straight 6'W X 7'L Charcoal

Waterhog Grand Classic Mat One Oval / One Straight 6'W X 7'L Charcoal

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Chestnut Brown 6' x 3'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Chestnut Brown 6' x 3'3"

Waterhog Grand Classic Mat Half Oval 3'W X 1'10"L Gray

Waterhog Grand Classic Mat Half Oval 3'W X 1'10"L Gray

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 5' Charcoal

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 5' Charcoal

Frontier Scraper Mat 3/8" Thick 4' x 6' Dark Gray

Frontier Scraper Mat 3/8" Thick 4' x 6' Dark Gray

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 4' x 6' Black

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 4' x 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Product Details

  • Pattern Bi-Level
  • Traffic Bi-Level
  • Description Indoor Entrance Mat
  • Type Half Oval
  • Surface Material Polypropylene/Rubber
  • Border Color Family No Border
  • Brand M+A Matting
  • Series WaterHog™ Grand Elite
  • Style Half Oval
  • Manufacturers Part Number 224676633070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Med Brown
  • Backing Material Rubber

Weights & Dimensions

  • Width 3.167 ft
  • Length 5.84 ft
  • Thickness 3/8 in
  • Weight 16 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"

Item #: WBB1888721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"
    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"
    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 6' x 3'3"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant