Add to list
Share
Print


Model #: WBB625440
MPN #: 22154612070
WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 12' Charcoal
|
Questions & Answers (0)
PRICE
$479.95
was $480.00Save $0.05 (0%)
Usually ships in 4 to 7 days
WaterHog® Fashion Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 6' x 12'. Charcoal.
Features
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 6' x 12'. Charcoal.
Features
- For use in Entrance ways
- PET Fiber Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
1
1