Add to list
Share
Print


Model #: WBB625647
MPN #: 2215546070
WaterHog® Diamond Mat Fashion Border 3/8" Thick 4' x 6' Red/Black
|
Questions & Answers (0)
PRICE
$139.95
was $140.00Save $0.05 (0.04%)
Usually ships in 7 to 10 days
WaterHog® Fashion Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 4' x 6'. Red/Black.
Features
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 4' x 6'. Red/Black.
Features
- For use in Entrance ways
- PET Fiber Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.