Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB625845

MPN #: 2805423070

WaterHog® Squares Entrance Mat Fashion Border 3/8" Thick 2' x 3' Charcoal

Product Description
WaterHog® Fashion Entrance Mat

WaterHog® Fashion Entrance Mats are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from water bottles. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% PET fiber system as the mat surface. Good for indoor and outdoor use. Certified slip-resistant by the National Floor Safety Institute. Charcoal 2' x 3'.

Features
  • For use in Entrance ways
  • PET Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight5 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorCharcoal
Surface MaterialPET
SeriesWaterHog® Squares Fashion
Border Color FamilyBlack
Backing MaterialRubber
PatternRaised Squares
ModularNo
Manufacturers Part Number2805423070
Indoor/OutdoorIndoor
TrafficLight to Heavy Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office, Restaurant, Hotel, Retail