x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 8' Navy

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 8' Navy

Item #: WBB625594

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Med Brown
  • Dark Brown
  • Med Blue
  • Green
  • Red/Black
  • Med Gray
  • Light Blue
  • Burgundy
  • Blue
  • Charcoal

Blue

$315.00 up to 10% OFF

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Save 10%! Limited Time Promotion
Save Now!


WaterHog™ Fashion Entrance Mat

WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Navy 6' x 8'.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


  • LENGTH INCHES 95
  • LENGTH FEET 8
  • WIDTH INCHES 70
  • WIDTH FEET 6
  • COLOR Navy
  • COLOR FINISH Blue
  • BACKING MATERIAL Recycled Rubber
  • BORDER COLOR Black
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 2806168070
  • SURFACE Polypropylene
  • THICKNESS 3/8"
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 35
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Raised Square
  • PRODUCT BRAND WaterHog™ Fashion
  • PATTERN Raised Square
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 16, 2015

    SAFETY MAT
    Your review:
    MET ALL OF OUR EXPECTATIONS
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 8' Navy

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 8' Navy

Item #: WBB625594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 8' Navy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant