Take 15% off your entire order!

Offer applied at checkout

+

Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Item #: WB238078BN

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Brown
  • Red
  • Green

Brown

$110.00 up to 5% OFF

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Grand Classic Entrance Matting
One Oval and One Square End

High performance, safety and attractive appearance. Waterhog™ mats are a 24 oz. polypropylene reinforced and backed with rubber. Construction includes a water dam feature that collects and holds water and bi-level texture to remove maximum dirt from shoes. Designed for indoors or out with crush resistant pile for extended life and superior anti-static properties. Cleated rubber back prevents slipping. Stylish patterning with fashion borders. Solution dyed to resist fading. Vacuum or hose clean. This style features one oval and one square end. Measures 3/8" thick.

  • LENGTH INCHES 66
  • LENGTH FEET 5.5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Brown
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 27352355070
  • SURFACE Polypropylene
  • STYLE Oval & Straight Ends
  • THICKNESS INCHES 3/8
  • TYPE Oval & Straight Ends
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Bi-Level
  • PRODUCT BRAND WaterHog Grand Classic
  • PATTERN Bi-Level
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 03, 2015

    Administrative Team Leader
    Your review:
    What a nice addition to our front entrance - it really dressed it up.
  • Reviewer: Anonymous

    Date: February 10, 2012

    Office Manager
    Your review:
    We just love this mat as it looks great and doesn't walk all over; stays in one place.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown

Item #: WB238078BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown
    Waterhog Grand Classic Mat One Oval / One Straight 3'W X 5'6"L Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant