x

Take 15% off your entire order!

Offer applied at checkout

+

Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal

Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal

Item #: WB238081CH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Charcoal
  • Green
  • Brown

Charcoal

$300.00 up to 10% OFF

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Grand Classic Entrance Matting
One Oval and One Square End

High performance, safety and attractive appearance. Waterhog™ mats are a 24 oz. polypropylene reinforced and backed with rubber. Construction includes a water dam feature that collects and holds water and bi-level texture to remove maximum dirt from shoes. Designed for indoors or out with crush resistant pile for extended life and superior anti-static properties. Cleated rubber back prevents slipping. Stylish patterning with fashion borders. Solution dyed to resist fading. Vacuum or hose clean. This style features one oval and one square end. Measures 3/8" thick.

  • LENGTH INCHES 126
  • LENGTH FEET 10.5
  • WIDTH INCHES 48
  • WIDTH FEET 4
  • COLOR FINISH Charcoal
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 273544105070
  • SURFACE Polypropylene
  • STYLE Oval & Straight Ends
  • THICKNESS INCHES 3/8
  • TYPE Oval & Straight Ends
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Bi-Level
  • PRODUCT BRAND WaterHog™ Grand Classic
  • PATTERN Bi-Level
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal

Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal

Item #: WB238081CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal
    Waterhog Grand Classic Mat One Oval / One Straight 4'W X 10'6"L Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant