SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S

Item #: WBB1602322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.74 up to 8% OFF

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Orange/Lime, One Size, 1 Pair

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Orange/Lime, One Size, 1 Pair

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, S

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, S

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S

Features:
  • Polyester oxford with waterproof 300D PU coating
  • Meets ANSI Class E Standards with 2" wide reflective stripes
  • Adjustable zippers on ankles for safety & comfort
  • Available Sizes: S-5XL
  • Adjustable elastic suspenders with quick release buckles
  • Single snap fly

Weights & Dimensions

  • Size S

Product Details

  • Type High Visibility Pants
  • Closure Type Snap Fly
  • Brand Petra Roc
  • Package Quantity 1
  • Description Waterproof Bib Pants
  • Material 300D Oxford/PU Coating
  • Manufacturers Part Number LBIP-CE-S
  • Class ANSI Class E
  • Color Family Green

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS E
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S

Item #: WBB1602322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant