Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 2XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 2XL

Item #: WBB1602324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 up to 15% OFF

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Orange/Lime, One Size, 1 Pair

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Orange/Lime, One Size, 1 Pair

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, M

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, M

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 4XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 4XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, XL

Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL

Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL

Radians RW30-ES1Y General Purpose Rain Bib Pants, Hi-Viz Lime, L

Radians RW30-ES1Y General Purpose Rain Bib Pants, Hi-Viz Lime, L

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, S

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, S

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL

Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Officemate® Loose-Leaf Book Rings, 3" Diameter, Silver, 10/Box

Officemate® Loose-Leaf Book Rings, 3" Diameter, Silver, 10/Box

DeWalt® DSV521-L ANSI Class 2 Heavy Duty Surveyor Vest L

DeWalt® DSV521-L ANSI Class 2 Heavy Duty Surveyor Vest L

DeWalt® DSV521-XL ANSI Class 2 Heavy Duty Surveyor Vest XL

DeWalt® DSV521-XL ANSI Class 2 Heavy Duty Surveyor Vest XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 2XL

Features:
  • Polyester oxford with waterproof 300D PU coating
  • Meets ANSI Class E Standards with 2" wide reflective stripes
  • Adjustable zippers on ankles for safety & comfort
  • Available Sizes: S-5XL
  • Adjustable elastic suspenders with quick release buckles
  • Single snap fly

Weights & Dimensions

  • Size 2XL

Product Details

  • Type High Visibility Pants
  • Closure Type Snap Fly
  • Brand Petra Roc
  • Package Quantity 1
  • Description Waterproof Bib Pants
  • Material 300D Oxford/PU Coating
  • Manufacturers Part Number LBBIP-CE-2X
  • Color Family Yellow
  • Class ANSI Class E

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS E
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 2XL

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 2XL

Item #: WBB1602324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant