- Polyester oxford with waterproof 300D PU coating
- Meets ANSI Class E Standards with 2" wide reflective stripes
- Adjustable zippers on ankles for safety & comfort
- Available Sizes: S-5XL
- Adjustable elastic suspenders with quick release buckles
- Single snap fly
Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | High Visibility Pants |
| Closure Type | Snap Fly |
| Material | 300D Oxford/PU Coating |
| Package Quantity | 1 |
| Description | Waterproof Bib Pants |
| Color | Yellow |
| Manufacturers Part Number | LBBIP-CE-XL |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS E |