- 2" silver reflective tape reflects light for 360° nighttime conspicuity
- Waterproof, breathable fabric for all season comfort
- Elastic waist
- Hook & loop take-up straps on leg cuffs
- Fly front
- 2 Pockets
- Hook & loop take-up straps on sleeves
Tingley® Icon™ Waterproof Breathable Pants W/Silver Reflective Tape, Black, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | High Visibility Pants |
| Color | Black |
| Number of Pockets | 2 |
| Style | Icon |
| Closure Type | Snap Fly |
| Material | Polyurethane on 300 Denier Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Icon Waterproof Breathable Pants with Reflective Tape |
| Manufacturers Part Number | P24123.4X |
| Waterproof | Yes |
| Brand | Tingley |