
Customers Also Viewed
Features:
- Polyester oxford with waterproof 300D PU coating
- Meets ANSI Class E Standards with 2" wide reflective stripes
- Adjustable zippers on ankles for safety & comfort
- Available Sizes: S-5XL
- Two pass-through slits for front pocket access
- Elastic & draw string on waist
- Two tone lime/black design to keep the dirt less visible
Weights & Dimensions
- Size 4XL
Product Details
- Type High Visibility Pants
- Closure Type Drawstring
- Brand Petra Roc
- Package Quantity 1
- Description Waterproof Drawstring Pants
- Material 300D Oxford/PU Coating
- Manufacturers Part Number LPP-CE-4X
- Class ANSI Class E
- Color Family Green
Compliance & Certifications
- Certifications ANSI 107-2010 CLASS E
There are no questions for this product.

Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, XL
Item #: B1602323
Not Yet Rated
$25.95

Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 5XL
Item #: B1602335
Not Yet Rated
$22.25

Petra Roc Leg Gaiter, ANSI Class E, 300D Oxford/PU Coating, Lime, One Size, 1 Pair
Item #: B1602523
Not Yet Rated
$8.30

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Orange/Lime, One Size, 1 Pair
Item #: B1602526
Not Yet Rated
$7.90

Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 4XL
$22.75
- Product Information
- Customer Review
- Product Q&A
- Accessories