Justrite® Waterproof Maintenance Tarp 28432 - 5'L x 5'W
Write a Review
|
Questions & Answers (0)
Product Description
Shield equipment from the harsh effects of direct sunlight, sand, dust, and rain with these protective covers. Waterproof, lightweight vinyl coated fabric reduces the effect of the environment. Use under berm products to provide additional puncture and wear-resistance. Brass grommets in corners offer a convenient way to secure the tarp in place.
PRICE
$77.97
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 5 ft |
| Weight | 4 lbs |
| Folded Height | 6 in |
| Folded Width | 18 in |
| Folded Length | 16 in |
Product Details
| Assembly Required | No |
| Type | Waterproof Maintenance Tarp |
| Color | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 28432 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |