Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3168245

MPN #: V1200461U-4XL

Pioneer® Waterproof Safety Bib Pant, 4XL, Hi-Vis Yellow/Green

Product Description
These Rainwear Overalls are certified for safety, meeting ANSI/ISEA 107-2020 Class E visibility requirements. When worn with other gear, such as Class 2/3 reflective vests, shirts or jackets, it meets Class 3 standards. It features Silver StarTech® reflective tape for high visibility. The pants are 100% waterproof and are abrasion, puncture and tear resistant. They are fully lined and made of 300 denier durable PU-coated ripstop polyester with double-stitched and heat-sealed seams. They also feature 12" leg zippers, zipper closure inside bib pocket, and zippered fly access.

Features:
  • ANSI/ISEA 107-15 Class E, Supplemental Type
  • 12" leg zippers with hook-and-loop plackets/adjustor straps


PRICE
$70.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Pants
Material300 Denier PU-Coated Ripstop Polyester
GenderMen's
Package Quantity1
DescriptionWaterproof Safety Bib Pant
ColorYellow
Manufacturers Part NumberV1200461U-4XL
BrandPioneer