Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :T9FB2277510

MPN #: 1010164

Plano Molding 1010164 Watertight 4 Pistol and Equipment Case, 17-1/9"L x 14-7/8"W x 5-3/4"H

Product Description
This Plano SE series1010164 single scoped pistol and equipment case features a light weight design with solid protection. Keep your precious items safe. SE Series cases feature contoured recessed latches, padlock tabs for added security and strong, rigid ribbed construction. Steel hinge pins for added durability. The lower layer of plucked foam for customizing.

PRICE
$28.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/9 in
Width14-7/8 in
Height5-3/4 in
Inside Length16-1/2 in
Inside Width14-1/4 in
Inside Height5-1/4 in
Weight4 lbs

Product Details

Assembly RequiredNo
Lock TypeLatched & Padlock Slots
ColorBlack
SeriesSE
DustproofYes
StyleCase with Foam
MaterialPolypropylene with Foam Interior
Package Quantity1
Manufacturers Part Number1010164
WaterproofYes
WatertightYes
BrandPlano Molding

Warranty

WarrantyLifetime Limited