Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"

Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"

Item #: WBB2146183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.99 up to 31% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Elephant® Watertight Case With Foam E120 - 9-5/8"x8-1/2"x4-5/8"

Elephant® Watertight Case With Foam E120 - 9-5/8"x8-1/2"x4-5/8"

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinch Tear Foam 16-11/32"L x 13-3/16"W x 4-3/4"H, BLK

Global Industrial™ Waterproof Hard Case w/Pinch Tear Foam 16-11/32"L x 13-3/16"W x 4-3/4"H, BLK

Plano Guide Series Airtight & Waterproof Storage Case, 11"L x 7-1/4"W x 4"H, Yellow

Plano Guide Series Airtight & Waterproof Storage Case, 11"L x 7-1/4"W x 4"H, Yellow

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Pelican 1500 Watertight Medium Case With Foam 16-3/4" x 11-3/16" x 6-1/8", Black

Pelican 1500 Watertight Medium Case With Foam 16-3/4" x 11-3/16" x 6-1/8", Black

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"

Elephant® Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof, Airtight
  • Chemical, Corrosion and UV Resistant
  • Pre-Cubed Foam with Convoluted Lid Foam
  • hard solid wall design - strong, light weight
  • Stainless steel hardware
  • Manual Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty latches
  • Limited Lifetime Warranty
  • Applications: Guns, Hard Drives, Dry Case, Memory Cards, Camera Equipment, Medical Equipment, metering Tools Etc


Product Details

  • Temperature Tolerance -40°F to 194°F
  • Waterproof Yes
  • Assembly Required Assembled
  • Handle Type Foldable Handle
  • Water Resistant Y
  • Package Quantity 1
  • Material Fiber Reinforced Polymer
  • Style Case with Foam
  • Crushproof Yes
  • Watertight Yes
  • Mold Type Injection Molded
  • Capacity 0.113932292 ft³
  • Lock Type Padlock Slots
  • Brand Elephant
  • Airtight Y
  • Warranty Lifetime
  • Dustproof Yes
  • Manufacturers Part Number E100
  • Color Family Black

Weights & Dimensions

  • Width 7-1/4 in
  • Length 9-5/8 in
  • Height 6-1/8 in
  • Inside Height 5-1/4 in
  • Inside Lid Depth 3-4 in
  • Inside Length 7-1/2 in
  • Weight 2.5 lbs
  • Inside Width 5 in

Compliance & Certifications

  • Certifications IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"

Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"

Item #: WBB2146183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Elephant® Watertight Case With Foam E100 - 9-5/8"x7-1/4"x6-1/8"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant