Wausau WS4241 Rectangular Outdoor Planter - Weatherstone White 48x30x36
Write a Review
|
Questions & Answers (0)
Product Description
Wausau WS4241 Rectangular Planter - Weatherstone White 48x30x36
This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.
This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.
PRICE
$1,109.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight | 1900 lbs |
Product Details
| Material | Concrete |
| Description | Rectangular Concrete Planter |
| Color | White |
| Manufacturers Part Number | WS4241-W20F |
| Shape | Rectangle |
| Brand | Wausau Tile |