x

Take 15% off your entire order!

Offer applied at checkout

Chadko WC 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Cherry

Chadko WC 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Cherry

Item #: WBB2232363

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chadko WC 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Cherry

Wood Grain Plastic Shelf Liner - Cherry
1/25"Acrylic Poly-Nylon Blend / diagonal cut corners. Fits round and square post shelving. Durable, long lasting Wood Grain Plastic Shelf Liners allow you to transform your wire shelving into a beautiful piece of designer furniture. Economical. Beautiful Surface. Keeps smaller items from falling thru shelf wires. Water and chemical resistant. Recyclable. Made in USA.

  • WIDTH INCHES 24
  • DEPTH INCHES 14
  • COLOR FINISH Cherry
  • BRAND Chadko
  • CONSTRUCTION Acrylic Poly-Nylon
  • MANUFACTURERS PART NUMBER WC 8
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 0.81
  • THICKNESS INCHES 1/25
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Linda

    Date: April 08, 2021

    Practical and beautiful
    Your review:
    This cherry top surface was just what I needed to add a touch of warmth to the white wire shelves I use as my sunporch/entryway table. Having a solid surface also allows me to use the top surface better when I am sitting out there reading, or 'working from home', because things like pens don't fall through.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chadko WC 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Cherry

Chadko WC 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Cherry

Item #: WBB2232363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant