Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2019458

MPN #: MC280-1

Worldwide Electric WVHS Coupling, Bore Size 1", Frame 284TP or 286TP

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Compatible Models: WPEVHS15-18-254TP-10 / WPEVHS20-18-256TP-10

Compatible Nema Frame 284TP/286TP

Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bz Dimension1.375 in
By Dimension (Thread Size)10-32
Bx Dimension (Bore)1 in
Keyway Dimension0.25 in²

Product Details

Frame284TP or 286TP
Manufacturers Part NumberMC280-1
BrandWorldwide Electric Corporation