Worldwide Electric WVHS Coupling, Bore Size 1.25", Frame 284TP or 286TP, 1/4 SQ
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Compatible Models: WPEVHS15-18-254TP-10 / WPEVHS20-18-256TP-10
Compatible Nema Frame 284TP/286TP
Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.
Compatible Models: WPEVHS15-18-254TP-10 / WPEVHS20-18-256TP-10
Compatible Nema Frame 284TP/286TP
Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bz Dimension | 1.75 in |
| By Dimension (Thread Size) | 1/4-20 |
| Bx Dimension (Bore) | 1.25 in |
| Keyway Dimension | 0.25 in² |
Product Details
| Frame | 284TP or 286TP |
| Manufacturers Part Number | MC280-1.25-.25 |
| Brand | Worldwide Electric Corporation |