
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vollrath, Wear Ever Aluminum Roast Pan Bottom, 448212, 11-1/2 Quart Capacity, For 68360
Features:
Features:
- Heavy-gauge 3004 aluminum beadless rims
- When used as double roasters, section fits snugly to seal in steam
- Top or bottom sections may be used individually for open pan roasting
- Protective chrome-plated steel straps on 68360, 68361, and 68362
- Loop handles for durability
- Heats evenly and efficiently - recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs
Weights & Dimensions
- Width 16-1/8 in
- Height 4-1/2 in
- Dimensions 20 1/8 x 16 1/8 x 4 1/2 in
- Length 20-1/8 in
Product Details
- Package Quantity 2
- Brand Vollrath
- Description Wear Ever Aluminum Roast Pan Bottom
- Style Roast Pan Bottom
- Manufacturers Part Number 448212
- Capacity 11.5 qt
- Symbols Made in USA
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Wear Ever Aluminum Roast Pan Bottom, 448212, 11-1/2 Quart Capacity, For 68360 - Pkg Qty 2
$190.95
- Product Information
- Customer Review
- Product Q&A