Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Item #: WBB1225519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 50

Price: $3.87

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath, Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Features:
  • Designed for medium to heavy use
  • The classic 8" natural finish fry pan comes with the exclusive Cool Handle
  • Replacement cups and covers available
  • Quick-release cup surfaces with non-stick coating increase efficiency

Weights & Dimensions

  • Gauge 18 ga
  • Dimensions 11 1/4 x 4 1/2 x 2 3/4 in

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Wear-Ever Egg Poacher Cup
  • Manufacturers Part Number 566445
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

50 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Item #: WBB1225519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant