Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225349

MPN #: S5315

Vollrath® Wear-Ever Heavy-Duty Sheet Pan Full Size, S5315, 12 Gauge, 25-3/4" X 17-3/4" X 1" - Pkg Qty 6

Product Description
Vollrath, Wear-Ever Heavy-Duty Sheet Pan Full Size, S5315, 12 Gauge, 25-3/4" X 17-3/4" X 1"

Features:
  • Impact-resistant 3000 series aluminum
  • Tapered design for easy stacking
  • Sized to fit standard baker's racks
  • Closed bead includes galvanized non-rusting rod for reinforcements
  • Concave bottoms flatten during heating for even heat distribution
  • S5315 coated with non-stick coating for easy food release and cleaning
  • 9002P perforated for oven broiling and baking
PRICE
$935.70  Sold in packages of 6 / $155.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width17-3/4 in
Depth1 in
Height1 in
SizeFull
Gauge12 ga

Product Details

TypeSheet Pan
SymbolsMade in USA
StyleNon-Perforated
MaterialAluminum
DescriptionWear-Ever Heavy-Duty Sheet Pan
Package Quantity6
Manufacturers Part NumberS5315
ShapeRectangle
BrandVollrath