Loaf Pans
Finish
Gauge
Width
Material
Price
Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5431, Natural, 3-3/8"X5"X2-1/2" - Pkg Qty 12
Width
5 in
Length
3-3/8 in
Height
2-1/2 in
Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5435, Anodized, 5" X 10" X 4" - Pkg Qty 6
Width
10 in
Length
5 in
Height
4 in
Vollrath® Wear-Ever Professional Standard Strength Loaf Pan 5436 Natural 4-1/8"X8-3/8"X2-3/8" - Pkg Qty 18
Width
8-3/8 in
Length
4-1/8 in
Height
2-3/8 in
Vollrath® 51008 - Wear-Ever Meat Loaf / Bread Pan, Aluminum, 18 Gauge, 9-1/4" x 5-1/4" x 2-3/4" - Pkg Qty 6
Width
5-1/4 in
Length
9-1/4 in
Height
2-3/4 in
Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, S5435, Non-Stick, 5" X 10" X 4" - Pkg Qty 6
Width
10 in
Length
5 in
Height
4 in