Features:
- Oversized Locknut Provides Vibration Proof Installation
- Meets NEMA Sealing Requirements
- Listed for Use in Wet Locations
Weights & Dimensions
| Width | 1-1/2 in |
| Trade Size | 1-1/2 in |
Product Details
| Type | Weathertight Hub |
| Material | Zinc Alloy |
| Package Quantity | 5 |
| Manufacturers Part Number | WTHGL150 |
| Fitting Type | Threaded Hub |
| Brand | L.H.Dottie |