Model # :WBB1105633
MPN #: WBIWHD2423
Trash Can Liners - Natural, 10 Gallon, 0.31 Mil, 500/Case - WBIWHD2423
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Plus Trash Can Liners - Natural, 10 Gallon, 0.31 Mil
High-density resin bags resist punctures. Ideal for office waste. Small count, coreless rolls are easily stored. Star-seal bottom evenly distributes content weight. Interleaved rolls dispense bags one at a time for ease of use and portion control.
High-density resin bags resist punctures. Ideal for office waste. Small count, coreless rolls are easily stored. Star-seal bottom evenly distributes content weight. Interleaved rolls dispense bags one at a time for ease of use and portion control.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Thickness | 0.31 mil |
Product Details
| Type | Light Duty |
| Capacity | 10 gal |
| Material | HDPE |
| Package Quantity | 500 |
| Color | Natural |
| Application | General Use |
| Manufacturers Part Number | WBIWHD2423 |