DeWalt® engineered by Powers 01335-PWR - Wedge-Bit™ Drill Bit, SDS-Plus, Size 1/2" x 18" - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Wedge-Bit™ Drill Bit, SDS-Plus, Size 1/2", Usable 16" L, Overall 18" L
For proper performance, The Wedge-Bolt® Anchor must be installed with a Wedge-Bit. The Wedge-Bit™ has a special matched tolerance range designed to provide optimum performance for the anchor. The available shank styles and sizes are listed in the PDF file below.
For proper performance, The Wedge-Bolt® Anchor must be installed with a Wedge-Bit. The Wedge-Bit™ has a special matched tolerance range designed to provide optimum performance for the anchor. The available shank styles and sizes are listed in the PDF file below.
PRICE
$140.85 Sold in packages of 3 / $46.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Drill Size | 1/2 in |
| Flute Length | 16 in |
| Size | 1/2 in |
Product Details
| Type | Standard |
| Material | Carbide |
| Package Quantity | 3 |
| Description | Wedge-Bit |
| Shank Type | SDS-PLUS |
| Series | Wedge-Bit |
| Manufacturers Part Number | 01335-PWR |
| Brand | DeWalt |