DeWalt® eng. by Powers PFM1411280 - Screw-Bolt™ Carbon Steel, 3/8" x 4" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Dewalt eng. by Powers PFM1411280 - Screw-Bolt™ Carbon Steel, Clearance Hole Diameter 3/8" x 4"L - Pkg of 50
Heavy duty anchor with a finished hex head. It is easy to identify, removable and vibration-resistant. 1/2" ANSI Bit Diameter
Heavy duty anchor with a finished hex head. It is easy to identify, removable and vibration-resistant. 1/2" ANSI Bit Diameter
PRICE
$65.00 Sold in packages of 50 / $1.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 3/8-16 |
| Diameter | 3/8 in |
| Min Embedment | 1-1/2" |
Product Details
| Head Type | Finished Hex |
| Series | Wedge-Bolt® |
| Anchor Type | Screw Anchor |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | PFM1411280 |
| Brand | DeWalt |