Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

Item #: WBB701031

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $65.95

Promotional Price: $56.06

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers PFM1411240 - Screw-Bolt™ Carbon Steel, 3/8" x 3" -50 Pk

Dewalt eng. by Powers PFM1411240 - Screw-Bolt™ Carbon Steel, 3/8" x 3" -50 Pk

Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Dewalt eng. by Powers PFM1411280 - Screw-Bolt™  Carbon Steel, 3/8" x 4" - Pkg of 50

Dewalt eng. by Powers PFM1411280 - Screw-Bolt™ Carbon Steel, 3/8" x 4" - Pkg of 50

ITW Tapcon Concrete Anchor - 3/8" x 3" - Hex Washer Head - Large Dia. - Pkg of 10 - 11413

ITW Tapcon Concrete Anchor - 3/8" x 3" - Hex Washer Head - Large Dia. - Pkg of 10 - 11413

ITW Tapcon Concrete Anchor - 1/4 x 1-1/4" - Hex Washer Head - Pkg of 225 - 24515

ITW Tapcon Concrete Anchor - 1/4 x 1-1/4" - Hex Washer Head - Pkg of 225 - 24515

ITW Tapcon 24215 - 1/4" x 1-1/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

ITW Tapcon 24215 - 1/4" x 1-1/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA

Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4"-50 Pk

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4"-50 Pk

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" X 3"

The Wedge-Bolt® Anchor is a one piece heavy duty anchor with a finished hex head. It is easy to identify, removable and vibration-resistant.

Weights & Dimensions

  • Diameter 1/2 in
  • Length 3 in
  • Min Embedment 2-1/2"
  • Size 1/2-13

Product Details

  • Country of Origin Import
  • Head Type Finished Hex
  • Package Quantity 50
  • Brand DeWalt Engineered by Powers
  • Series Wedge-Bolt®
  • Material Steel
  • Finish Zinc
  • Anchor Type Screw Anchor
  • Manufacturers Part Number 7244SD
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alan

    Date: May 06, 2021

    Good choice
    Your review:
    Solid Decision
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

Item #: WBB701031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant