Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7246SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 4" - Pkg of 50

Dewalt eng. by Powers 7246SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 4" - Pkg of 50

Item #: WBB701032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3/8-16
  • 5/8-11
  • 1/2-13

1/2-13

  • 3
  • 4
  • 5
  • 6

4

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" X 4"

The Wedge-Bolt® Anchor is a one piece heavy duty anchor with a finished hex head. It is easy to identify, removable and vibration-resistant.

  • BRAND DeWalt Engineered by Powers
  • SIZE 1/2-13
  • LENGTH INCHES 4
  • MATERIAL Steel
  • FINISH Zinc
  • HEAD TYPE Finished Hex
  • MANUFACTURERS PART NUMBER 7246SD
  • ALT MFG # 7246SD-PWR
  • PACKAGE QTY 50
  • MIN. EMBEDMENT 2-1/2"
  • COUNTRY OF ORIGIN Import
  • SERIES Wedge-Bolt®
  • ANCHOR TYPE Screw Anchor
  • DIAMETER INCHES 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7246SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 4" - Pkg of 50

Dewalt eng. by Powers 7246SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 4" - Pkg of 50

Item #: WBB701032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant