Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20

Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20

Item #: WBB700644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt - Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ finish is available in bright zinc-plated and mechanically galvanized. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick.

Product Details

  • Country of Origin Import
  • Head Type Finished Hex
  • Package Quantity 20
  • Brand DeWalt Engineered by Powers
  • Series Screw-Bolt™
  • Material Steel
  • Finish Zinc
  • Anchor Type Screw Anchor
  • Manufacturers Part Number PFM1411720

Weights & Dimensions

  • Diameter 3/4 in
  • Length 4 in
  • Min Embedment 3"
  • Size 3/4-10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20

Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20

Item #: WBB700644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant