Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Item #: WBB700683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers PFM1411240 - Screw-Bolt™ Carbon Steel, 3/8" x 3" -50 Pk

Dewalt eng. by Powers PFM1411240 - Screw-Bolt™ Carbon Steel, 3/8" x 3" -50 Pk

Dewalt eng. by Powers PFM1411280 - Screw-Bolt™  Carbon Steel, 3/8" x 4" - Pkg of 50

Dewalt eng. by Powers PFM1411280 - Screw-Bolt™ Carbon Steel, 3/8" x 4" - Pkg of 50

Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

Dewalt eng. by Powers 7244SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 1/2" x 3" - Pkg of 50

ITW Tapcon Concrete Anchor - 1/4 x 1-1/4" - Hex Washer Head - Pkg of 225 - 24515

ITW Tapcon Concrete Anchor - 1/4 x 1-1/4" - Hex Washer Head - Pkg of 225 - 24515

ITW Tapcon 24215 - 1/4" x 1-1/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

ITW Tapcon 24215 - 1/4" x 1-1/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 04052-PWR-Strap-Toggle™ Wall Anchor, 3/16" x 4", Drill Dia. 1/2"

Dewalt eng. by Powers 04052-PWR-Strap-Toggle™ Wall Anchor, 3/16" x 4", Drill Dia. 1/2"

Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" X 5"

The Wedge-Bolt® Anchor is a one piece heavy duty anchor with a finished hex head. It is easy to identify, removable and vibration-resistant.

Product Details

  • Country of Origin Import
  • Head Type Finished Hex
  • Package Quantity 50
  • Brand DeWalt Engineered by Powers
  • Series Wedge-Bolt®
  • Material Steel
  • Finish Zinc
  • Anchor Type Screw Anchor
  • Manufacturers Part Number 7228SD

Weights & Dimensions

  • Diameter 3/8 in
  • Length 5 in
  • Min Embedment 2-1/8"
  • Size 3/8-16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Dewalt eng. by Powers 7228SD - Wedge-Bolt®+ Screw Anchor, Carbon Steel, 3/8" x 5" - Pkg of 50

Item #: WBB700683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant