Freenotes Wee Mallet Pair, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | CPSO-MA-PAIR-50WEE-24 |
| Type | Musical Instrument Accessory |
| Recommended Age | 2+ |
| Description | Wee Mallet Pair |
| Color | Black |
| Brand | Freenotes |
Related Products
Visually and harmonically reminiscent of island steel drums of the Caribbean, the Calypso inspires joy and the urge to dance whenever it is played. It is the most robust outdoor tongue drum on the market, constructed from 13-gauge stainless steel and featuring unique tab limiters to prevent tongue damage. Specifications: Style: Tongue Drum Tonal Quality: Bright/Vibrant Notes: 9 Pitched Tongues/Infinite tones on shell Note Material: Stainless Steel Resonated: Yes Key/Scale: F Major Pentatonic Range: Alto/Soprano Silver Post Mallets: 2 Black (50 Durometer) - sold separately Dimensions: ...
Deep vibrant tones ring clear on the Cadence marimba. Wide, coated fiberglass keys create sounds similar to a wooden instrument with rich, warm timbre. The Cadence also features a resonated base composed entirely of reinforced recycled plastic so it's both rugged and green! Specifications: Style: Marimba Tonal Quality: Earthy/Percussive Notes: 13 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: C Major Pentatonic Range: Bass/Tenor Mallets: 2 Black (80 Durometer) Dimensions: 47-3/8"Lx 26- 1/2"W x 49"H *Finished Height varies based on mounting, post style, and desired age group.
These botanically inspired Butterflies can be installed as a full collection, or be added to our musical Flowers collection where they harmoniously complement each other like, well...butterflies and flowers! Specifications: Style: Bell Plate Tonal Quality: Bright/ Sustain Notes: 2 per Butterfly Note Material: Anodized Aluminum Resonated: No Key/Scale: Intervals of C Major Diatonic Scale Range: Alto/Soprano Mallets: 1 Black (80 Durometer) per Butterfly Dimensions: 17-5/8"L x 13-7/8"W x 49-1/4"H *Finished Height varies based on mounting, post style, and desired age group.
Create your own musical Butterfly garden with a complete set of four, or mix them with our colorful Flowers to enhance any outdoor setting. The simple yet whimsical instruments are sure to attract fun to your space. The toddler-sized Butterflies are perfect in preschool playgrounds, too. Who knows where it can lead a budding virtuoso! Available in Toddler and Standard Height Specifications: Style: Bell Plate Tonal Quality: Bright/ Sustain Notes: 2 per Butterfly Note Material: Anodized Aluminum Resonated: No Key/Scale: Intervals of C Major Diatonic Scale Range: Alto/Soprano Mallets: 1 ...
No garden is complete without its Flowers and what could be better than a sound garden that blooms year-round! Each of our flowers feature a distinct musical chord, size, height, and color, and emits a long-sustaining tone when the petals are struck. Specs: Style: Bell Plate Tonal Quality: Bright/Sustaining Notes: 4 per Flower Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Diatonic Range: Alto/Soprano Mallet: 1 Black (80 Durometer) per Flower Dimensions: 24-7/8"L x 13-5/8"W x 40-1/8"H *Finished height varies based on mounting, post style, and desired age group.