Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uncaged Ergonomics

Model # :WBB2238559

MPN #: WEEFHb

Uncaged Ergonomics WEEFHb WorkEZ Executive Laptop Cooling Stand w/ 2 Fans & USB Ports, Black

Product Description
It's the ultimate, ergonomic laptop stand. Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye level. This adjustable laptop stand words everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort.

Uses:
  • Lap Desk: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
  • Adjustable Laptop Riser: The perfect way to improve your posture. Comfortably elevate screens to eye level, tilt screens to reduce glare, cool laptop, free up space and organize your desk.
  • Laptop Standing Desk: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21", tilt the panel and quickly collapse the stand when you're finished.
Specifications:
  • Outside Dimensions: 22" x 12" x 3"
  • Panel Size: 18" x 10"
  • Panel Features: 2 Cooling Fans & 3 USB Ports
  • Width Between Legs: 20-7/8"
  • Product Weight: 3.3 lbs
  • Material: Aluminum
  • Color: Black


PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth12 in
Height2 to 21 in
Weight Capacity13 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeLaptop Stand
ColorBlack
For Use WithUniversal
Rotation360 °
MaterialAluminum
DescriptionWorkEZ Executive Laptop Stand w/ Fans & USB Ports
Package Quantity1
Manufacturers Part NumberWEEFHb
Cooling Fan IncludedNo
BrandUncaged Ergonomics