Caldwell Weld-On Bucket Hook BH-U3 6600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
WELD ON BUCKET HOOK
Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!
These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hook can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Latch prevents accidental unhooking of load and is resistant to dirt, concrete and ice. Heavy duty steel construction with a durable enamel finish. Stainless steel latch spring for years of service.
Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!
These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hook can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Latch prevents accidental unhooking of load and is resistant to dirt, concrete and ice. Heavy duty steel construction with a durable enamel finish. Stainless steel latch spring for years of service.
PRICE
$205.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-3/8 in |
| Height | 5-3/4 in |
| Weight Capacity | 6600 lbs |
| Weight | 5 lbs |
| Hook Opening | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Weld On Bucket Hook |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | BH-U3 |
| Brand | Caldwell |