- Spot welded for maximum strength and rigidity, providing years of heavy use
- Shelves have multiple bends at front for additional strength
- Welded construction requires no fasteners, providing a clean professional appearance. Unit tops have no overhang, so side-to-side units will fit flush together
- Shelves adjust vertically without tools in 2-5/64" increments. Narrow profile is ideal for books and standard sized binders
- Has a 1-1/2" raised base which keeps materials safe from damaging cleaners
- Built-in shelf support tabs mean no clips to lose and documents will not slip through cracks
- 13-1/2" shelf supports up to 130 lbs. per shelf
Tennsco® Welded Bookcase, 34-1/2"W x 13-1/2"D x 28"H, 2 Openings, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13-1/2 in |
| Height | 28 in |
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Type | Welded Bookcase |
| Shelf Capacity | 130 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Light Gray |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | B-30-LGY |
| Number of Fixed Shelves | 1 |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |