Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3774433

MPN #: WG-4851

Little Giant® Welder's Table, Removable Bar Grating, 51"W x 48"D

Product Description
This all-welded, heavy-duty Welder's Table is ideal for institutions, maintenance shops or hobbyist with small repairs or projects.

Features:
  • Dual-sided bar grating
  • 4-1/4" deep catch pan
  • Fixed Height: 34" work surface height (37" overall height)
  • Powder coated gray finish
  • Ships set up and ready for immediate use
  • Made in the USA


PRICE
$1,059.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth48 in
Height34 in
Weight Capacity2000 lbs
Weight191 lbs

Product Details

Assembly RequiredNo
TypeWelding Table
ColorGray
Country of OriginUSA
Mobile or StationaryStationary
MaterialSteel
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberWG-4851
BrandLittle Giant

Warranty

Warranty1 yr