Features:
- Dual-sided bar grating
- 4-1/4" deep catch pan
- Fixed Height: 34" work surface height (37" overall height)
- Factory-installed heavy-duty drawer
- Powder coated gray finish
- Ships set up and ready for immediate use
- Made in the USA
Weights & Dimensions
| Width | 51 in |
| Depth | 48 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 243 lbs |
Product Details
| Assembly Required | No |
| Type | Welding Table |
| Color | Gray |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | WG-4851-HD |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |