Diamond welding cable lead reel -swivel base double. Swivel base allows for the reel to be turned 360 degrees in any direction of work. Features 2 x 10" reels that hold up to 150' of 1/0 cable. Stays connected to the welding machine all the time for "live reel setup". Reels are fully electrically isolated up to 600 amps. Heavy duty manual friction brake keeps welding cable from becoming uncoiled. Locking pull pins secure cables while not in use. 1/2" terminal connections.
Diamond Lead Reels Welding Cable Lead Reel Swivel Base Double
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 14 in |
| Weight | 38 lbs |
Product Details
| Type | Swivel base Double |
| Manufacturers Part Number | SBD10BLK |
| Brand | Diamond Lead Reels |
Warranty
| Warranty | Lifetime |