Shaver Industries Welding Strip Door, 10'W x 10'H, Amber Weldgrade PVC
Write a Review
|
Questions & Answers (0)
Product Description
These all-inclusive strip door kits come with mounting brackets, retaining bars, and durable amber weld-grade PVC strips for quick, secure installation over doors and partition openings. The amber weld-grade material acts as an effective partial sight barrier, helping shield workers and bystanders from ultraviolet and blue-light radiation generated during welding and cutting operations. They are suitable for both indoor and outdoor environments, maintain flexibility and performance in temperatures ranging from -10° F to 150° F, and are engineered for safety and compliance meeting AWS F2.3 and OSHA welding screen standards and adhering to California Fire Marshal flammability requirements.
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Height | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Strip Door |
| Material | PVC |
| Package Quantity | 1 |
| Color | Amber |
| Manufacturers Part Number | PVC1010A |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |