Features:
- Fixed Height
- 60"W x 36"D x 36"H
- 1/4" Carbon Steel Top
- Four Black Powdercoat Legs
- Shelf
- Self-Leveling Feet
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Stationary Modular Welding Table |
| Color | Silver |
| Country of Origin | USA |
| Surface Type | Hole Grid |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | DMW6036S |
| Brand | Diversified Spaces |