The Werner ProForm™ F3 H012001XS Standard Fall Protection Harness with Tongue Buckle Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position reducing the potential hazards of suspension trauma. ProForm™ Functional features are the post-fall performance with the relief cords and the new dual backpad system, which can be repositioned after a fall to reduce pressure on the clavicle. New WebAlert™2 adds a weather resistant coating to inspectable webbing. The addition of an integrated self-retracting lifeline bumper protects the lower back when wearing personal SRLs. Fit features include quick connect buckles with indicator and new roll down torso web keepers for convenient storage of excess web. Freedom features are the lightweight material and design throughout the fall protection harness, minimizing contact points to promote airflow and maximize comfort.
Werner® ProForm F3 Standard Fall Protection Harness w/ Tongue Buckle Legs, Back D Ring, S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$297.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 5 lbs |
| Size | S |
Product Details
| Type | General Industry Harness |
| Belt | No |
| Number of Legs | 2 |
| Color | Blue |
| Series | ProForm F3 |
| Closure | Chest - Quick Connect Buckle, Leg - Tongue Buckle |
| For Use With | Self Retracting Lifelines, Fall Protection, Personal fall arrest systems |
| D-Ring Material | Steel |
| Webbing Material | Polyester |
| Padding Location | Back |
| Style | Vest |
| Material | Polyester |
| D-Ring | Back |
| Manufacturers Part Number | H012001XS |
| Leg Strap Buckle | Tongue |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.11-2021 |