x

Take 15% off your entire order!

Offer applied at checkout

Werner Wide Span 10'x23' Scaffold Tower - 4203-23

Werner Wide Span 10'x23' Scaffold Tower - 4203-23

Item #: WBB524188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17,207.75 up to 46% OFF

Price: $9,364.00

$1,560.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Werner® Wide Span 10'x23' Scaffold Tower

This Werner wide span Aluminum Scaffold Tower comes complete with an easy set-up that gets you to a platform height of 23' with a 54" width x 10' length. The unit includes end frames, diagonals, casters, platform, outriggers and guardrails. Werner Aluminum Scaffolding is best suited for construction and building maintenance applications especially in high traffic areas where mobility and appearance are important. Aluminum Scaffolding is corrosion resistant, 30-50% lighter than steel and easier and quicker to set up. Werner Scaffolding can be used on inclines and stairs.

Meet the ANSI code - "NOTICE-ALL SCAFFOLDS: Maximum scaffold platform height is equal to 4x the smaller base section dimension of the scaffold or installed outrigger in most states except California which requires 3x. Check state and local codes."

  • LENGTH FEET 10
  • HEIGHT FEET 23
  • CAPACITY LBS 1000
  • ASSEMBLY Unassembled
  • BRAND Werner
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 4203-23
  • TYPE Scaffold Tower
  • WEIGHT LBS 862
  • CERTIFICATIONS ANSI
  • STYLE Wide Span
  • LADDER TYPE Scaffolding
  • WIDTH FEET 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner Wide Span 10'x23' Scaffold Tower - 4203-23

Werner Wide Span 10'x23' Scaffold Tower - 4203-23

Item #: WBB524188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant