Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity

Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity

Item #: WB988818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,513.70 up to 39% OFF

Price: $2,734.00

$455.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® Long Deck Mobile Scissor Lift 273230 with Oversized 80 x 30 Table Top 2200 Lb. Capacity

Wesco® Long Deck Mobile Scissor Lift 273230 with Oversized 80 x 30 Table Top 2200 Lb. Capacity

Wesco® Battery Powered Lift Scissor Lift Table 273712 1650 Lb. Capacity

Wesco® Battery Powered Lift Scissor Lift Table 273712 1650 Lb. Capacity

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

Beard Covers, Polypropylene, White, 1000/Case

Beard Covers, Polypropylene, White, 1000/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Global Industrial™ Long Deck Mobile Scissor Lift, Oversized 63" x 32" Platform, 1100 Lb. Cap.

Global Industrial™ Long Deck Mobile Scissor Lift, Oversized 63" x 32" Platform, 1100 Lb. Cap.

Global Industrial™ Battery Powered Mobile Scissor Lift Table, 40"L x 20-1/2"W, 1100 Lb. Cap.

Global Industrial™ Battery Powered Mobile Scissor Lift Table, 40"L x 20-1/2"W, 1100 Lb. Cap.

Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Global Industrial™ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity

Global Industrial™ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Tuff Mark Tape, Yellow/Black, 3"W x 100'L Roll, TM1203YB

Tuff Mark Tape, Yellow/Black, 3"W x 100'L Roll, TM1203YB

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Wesco® BATTERY POWERED MOBILE SCISSOR LIFT TABLE

DC Powered Lift Helps Reduce Operator Strain and Increase Efficiency.

Lift Table features 12V rechargeable deep-cycle batteries with an onboard charger and battery level gauge for convenience. Push-button remote hand-held pendant control, emergency stop button, raised height limit switch and keyed On / Off switch are standard features. Easily maneuvered with a chrome-plated push handle, and rolls smoothly with mold-on polyurethane wheels, 2 swivel with brakes and 2 rigid.

Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 19-5/8 in
  • Length 35-7/8 in
  • Raised Height 51-1/2 in
  • Weight Capacity 770 lbs
  • Weight 300 lbs
  • Lowered Height 14-1/2 in

Product Details

  • Operation Battery Powered
  • Assembly Required No
  • Type Double Scissor Lift Table
  • Brand Wesco
  • Material Steel
  • Control Hand Operated
  • Power 12 Volt Battery
  • Manufacturers Part Number 273713
  • Wheel Type Polyurethane
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What hydraulic fluid is recommended for this lift table during annual PM's.

    Question Asked By: Chris, September 12, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Chris, ISO 46 hydraulic oil is recommended. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity

Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity

Item #: WB988818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity
    Wesco® Battery Powered Lift Double Scissor Lift Table 273713 770 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant