x

Take 15% off your entire order!

Offer applied at checkout

Wesco® Work Positioning Post Lift Table Foot Control 260062 36x24 2000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260062 36x24 2000 Lb.

Item #: WB987721

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,350.80 up to 47% OFF

Price: $1,251.00

$208.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle

Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Wesco® WORK POSITIONING LIFT TABLE

Bring the Work to the Worker with Work Positioning Lift Tables.

Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Roll smoothly on industrial casters and a safety floor lock holds table in position. 1 Year Limited Warranty.

Foot Operated model has a durable hydraulic jack offering smooth lifting, while providing positive height adjustment without downward drift.

  • CAPACITY LBS 2000
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Wesco
  • CONSTRUCTION Steel
  • LIFT TIME 46 Strokes
  • LOWERED HEIGHT INCHES 30-1/2
  • MANUFACTURERS PART NUMBER 260062
  • PLATFORM LENGTH INCHES 24
  • PLATFORM WIDTH INCHES 36
  • POWER Foot Operated
  • RAISED HEIGHT INCHES 47-1/2
  • REFERENCE # LTL-20-2436
  • STYLE C
  • WEIGHT LBS 308
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE Polyolefin
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 09, 2016

    Positioning Lift Tables w/ foot control
    Your review:
    We are very pleased with your service as well with the product, we have these tables at each of our warehouses.
Product Q & A

There are no questions for this product.

Save $27.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Work Positioning Post Lift Table Foot Control 260062 36x24 2000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260062 36x24 2000 Lb.

Item #: WB987721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant