Take 15% off your entire order!

Offer applied at checkout

Wesco® Work Positioning Post Lift Table Foot Control 260066 36x24 4000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260066 36x24 4000 Lb.

Item #: WB987725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,122.70 up to 46% OFF

Price: $1,677.00

$279.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® WORK POSITIONING LIFT TABLE

Bring the Work to the Worker with Work Positioning Lift Tables.

Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Roll smoothly on industrial casters and a safety floor lock holds table in position. 1 Year Limited Warranty.

Foot Operated model has a durable hydraulic jack offering smooth lifting, while providing positive height adjustment without downward drift.

  • CAPACITY LBS 4000
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Wesco
  • CONSTRUCTION Steel
  • LIFT TIME 59 Strokes
  • LOWERED HEIGHT INCHES 37
  • MANUFACTURERS PART NUMBER 260066
  • PLATFORM LENGTH INCHES 24
  • PLATFORM WIDTH INCHES 36
  • POWER Foot Operated
  • RAISED HEIGHT INCHES 59
  • REFERENCE # LT-40-2436
  • STYLE C
  • WEIGHT LBS 349
  • WHEEL DIAMETER INCHES 6
  • WHEEL TYPE Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $143.00 with this comparable product

Global Industrial™ Work Positioning Post Lift Table Foot Control 6000 Lb. Cap. 36x24 Platform

Item #: 232066

(1)

Available on or around 12/09/2021

$1,534.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Work Positioning Post Lift Table Foot Control 260066 36x24 4000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260066 36x24 4000 Lb.

Item #: WB987725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant