The FCP250 FuelCube is a compact and economic stationary fuel tank designed for onsite fuel supply and fleet refueling. The FuelCube includes features such as integral, lockable equipment cabinet for security and forklift pockets for easy mobility when empty. With fuel capacity of 243 Gallons (Safe Fill: 231 Gallons) the FCPWN0250-G includes (1) FCP250 FuelCube, (1) Emergency Venting Kit for Gasoline Usage and (1) Fuel Level Gauge. •SECURABLE: Lockable equipment cabinet keeps equipment and ports contained and secure hose access enables fueling while the cabinet is locked. •STACKABLE: Easily stackable (2) high when empty to reduce storage space requirement •ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved •MANEUVERABLE: Two way fork pockets provide for quick and easy maneuvering and mobility •MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection •Includes fuel level gauge
Western Global 243 Gallon FuelCube Gasoline Stationary Fuel Storage Tank, Emergency Vent Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,899.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Height | 51 in |
| Weight | 975 lbs |
| Weight (Full) | 2903 lbs |
Product Details
| Type | Cube with Emergency Vent Kit |
| Color | White |
| Capacity | 243 gal |
| Material | Steel |
| Number of Ports | 5 |
| Manufacturers Part Number | FCPWN0250-G |
| Fuel Type | Gasoline |
| Brand | Western Global |
Warranty
| Warranty | 3 yr |