Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3139672

MPN #: FCPWN0250-11512GP-SNN-G

Western Global® FuelCube™ Gasoline Stationary Fuel Storage Tank, 115V, 243 Gallon Capacity

Product Description
The FCP250 FuelCube™ is a compact and economic stationary fuel tank designed for onsite fuel supply and fleet refueling. The FuelCube™ includes features such as integral, lockable equipment cabinet for security and forklift pockets for easy mobility when empty. With fuel capacity of 243 Gallons (Safe Fill: 231 Gallons) the FCPWN0250-11512GP-SNN-G Tank Kit includes (1) FCP250 FuelCube™, (1) Emergency Venting Kit for Gasoline Usage, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter.

Features:
  • SECURABLE: Lockable equipment cabinet keeps equipment and ports contained and secure hose access enables fueling while the cabinet is locked
  • STACKABLE: Easily stackable (2) high when empty to reduce storage space requirement
  • ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved
  • MANEUVERABLE: Two way fork pockets provide for quick and easy maneuvering and mobility
  • MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection
  • Warranty : 3 Year Limited, Against Manufacturing Defects


PRICE
$5,299.00

This product will be restocked by Nov 25, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height51 in
Weight1015 lbs

Product Details

TypeCube
ColorWhite
Can TypeGas Can
Capacity243 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberFCPWN0250-11512GP-SNN-G
Fuel TypeGasoline
BrandWestern Global

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S60