Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2288347

MPN #: PSB611GNBU

Accuform Signs Wet Zone Store-Board™, Max Duty Aluminum, Green on Blue

Product Description
Designed for wet environments, color code your cleaning tools for distinct purposes.

Features:
  • Store-Boards™ create a Critical Control Point in an HACCP Management System, helping to prevent or eliminate a food safety hazard or keep it at a manageable level
  • Prevents cross contamination by keeping specified equipment separate and easily identified
  • Board includes stainless steel hardware
  • Board dimensions: 68-inch H x 30-inch W, sold individually
  • Max-Duty Aluminum is a versatile material that provides the strength of metal yet never rusts
  • Features UV protective coating to prevent fading, chemical damage and graffiti
  • Chemical-, abrasion-, impact-, and UV-resistant
  • .080" thick board measures 68" H x 30" W
  • Service temperature: -40° to 250°F


PRICE
$805.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight20.7 lbs
Thickness0.08 in

Product Details

Temperature Range-40° to 250° °F
MaterialMax Duty Aluminum
ColorGreen on Blue
Manufacturers Part NumberPSB611GNBU
BrandAccuform