NMC WFS629 Walk On Floor Sign, Caution Watch For Forklifts, 6" X 24", Yellow/Black
|
Questions & Answers (0)
Product Description
The location of flammable substances, fire alarms, hoses, extinguishers, blankets, and evacuation exits and routes must be clearly marked throughout your facility to not only prevent a fire, but also help ensure your employees' safety.
PRICE
$23.49
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 1/2 ft |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Circle |
| Sign Legend | Watch For Forklifts |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Color | Yellow |
| Manufacturers Part Number | WFS629 |
| Brand | Accuform |